Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Steel Tweezers for Stamps

5.00 (1)
Purpose
Pinch small stuff
Point Dimensions (mm)
8
Weight (g)
13
Overall Length (mm)
120
Width (mm)
11
Material
SUS430
TRUSCO Part Number
270-9074
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSP-32 08404925 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-12-06 14:45:58
It is used when handling thin plate shaped objects. It is enough as a function. Although the name is "for stamps", because it can be used enough for machine maintenance etc., the name is a little worrisome.
This review is about item#8404925.

Related Products