Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Tweezers for Fluorine Processing

Finishing Material
SUS430
Overall Length (mm)
125
Width (mm)
10
...see all>
Product Options
ADD TO CART
Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Direct type AA 270-9147 1PC 1 TSP-42 08404627 10.99 SGD
Shipped after 2018-01-22
Curved tip AA type 270-9155 1PC 1 TSP-43 08404636 10.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products