Buy more than* S$200* and get FREE SHIPPING

Tweezers Made From High Precision Stainless Steel

4.75 (4)
...see all
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Size (mm) Point Purpose Type Weight (g) Overall Length (mm) Width (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Size (mm) Point Purpose Type Weight (g) Overall Length (mm) Width (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
270-9236 - 110 small tapered - - 15 110 10 SUS304 non-magnetic 1PC 1 TSP-73 08404672 15.44 SGD
In stock
270-9244 - 115 Sharp extra-fine type - - 18 115 10 SUS304 non-magnetic 1PC 1 TSP-74 08404681 15.65 SGD
In stock
270-9295 1-2316 170 Luce type Small items - 24 170 11 SUS410 1PC 1 TSP-81 08404733 17.52 SGD
In stock
270-9287 1-2316 130 Yukagi-gata Small items - 20 130 10 SUS410 1PC 1 TSP-80 08404724 19.65 SGD
Shipped after 2017-06-26
270-9228 - 120 Type tapered - - 17 120 10 SUS304 non-magnetic 1PC 1 TSP-72 08404663 15.44 SGD
In stock
270-9252 - 110 eagle type tapered - - 22 115 10 SUS304 non-magnetic 1PC 1 TSP-75 08404697 15.44 SGD
In stock
270-9210 1-2318 120 Sakimaru type Small items - 19 120 10 SUS304 non-magnetic 1PC 1 TSP-71 08404654 15.44 SGD
In stock
270-9279 1-2318 120 Sakimaruwashi-gata Small items - 20 120 10 SUS304 non-magnetic 1PC 1 TSP-77 08404715 16.00 SGD
In stock
270-9201 - - - Small items Powerful type 20 120 10 SUS304 Non-magnetic 1PC 1 TSP-70 08404645 15.44 SGD
In stock
270-9261 - - - Small items Long superthin type 17 140 7 SUS304 Non-magnetic 1PC 1 TSP-76 08404706 16.00 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used to grab small fabric
4
From Japan
On 2017-06-09 15:17:33
It is easy to grasp, but maybe it was better to make the hands tired and made a little lighter when using for a long time ...
This review is about item#08404706.
Used for measuring fiber etc
5
From Japan
On 2017-04-12 16:14:57
It was said that I wanted a precise pinent, and although it was barely expensive, I was told that it was pretty good what I used to date. I am still looking for it now, but I think that it will probably be this from next time. The deciding factor was clock repair.
This review is about item#8404706.
Device assembly
5
From Japan
On 2016-05-01 15:56:53
I am relieved that things are solid
This review is about item#08404654.
To move a small spring, easy to hold.
5
From Japan
On 2013-05-20 17:00:50
Spring is easy to hold.
This review is about item#08404663.

Related Products