Buy more than* S$200* and get FREE SHIPPING

Cleaning Paintbrush

Purpose
Cleaning, painting, adhesive etc., multi-purpose brush.
2014 TRUSCO Published Page
2-2491
Brush Width (mm)
75
Thickness (mm)
19
Trim Length (mm)
67
Weight (g)
89
Finishing Material
Hair: pig bristles
Overall Length (mm)
260
TRUSCO Part Number
254-9051
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TPB-377-3 08295122 13.68 SGD
In stock
ADD TO CART

Related Products