Buy more than* S$200* and get FREE SHIPPING

Glue Brush

Purpose
For general glueing
Brush Width (mm)
4 inches (115)
Thickness (mm)
About 10.5
Trim
Goat hair
Trim Length (mm)
30
Weight (g)
49
Color
White
Overall Length (mm)
155
TRUSCO Part Number
254-9158
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TPB-475 08295156 14.99 SGD
In stock
ADD TO CART

Related Products