Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PC Home brush

Trim Length (mm)
25
Finishing Material
Stainless steel nails and use PP frame, mountain wool
Overall Length (mm)
185
...see all>
Product Options
ADD TO CART
Brush Width (mm) Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brush Width (mm) Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 (No. 8) 7 2-2487 254-8283 1PC 1 TPB-387 08294842 4.99 SGD
Shipped after 2018-06-25
30 (No. 10) 9 2-2487 254-8291 1PC 1 TPB-388 08294867 5.99 SGD
Shipped after 2018-06-25
40 (No. 15) 10 2-2487 254-8305 1PC 1 TPB-389 08294851 5.99 SGD
Shipped after 2018-06-25
15 (No. 5) 5 - - 1PC 1 TPB-386 08294833 3.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products