Buy more than* S$200* and get FREE SHIPPING

Nylon Paint Brush

1.00 (1)
Purpose
Joint, chemical, etc. For water-base
2014 TRUSCO Published Page
2-2490
Trim Length (mm)
35
Finishing Material
PBT fiber finish tapered
Overall Length (mm)
270
...see all>
Product Options
ADD TO CART
Application Brush Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Application Brush Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 40 22 254-8593 1PC 1 TPB-464 08295332 26.99 SGD
Shipped after 2018-05-28
Joint, medicine, etc. For water-base. 30 18 254-8585 1PC 1 TPB-463 08295341 17.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Painting
1
From Japan
On 2016-10-07 20:29:37
Fraud attention! It is five times the price of the price
This review is about item#8295341.

Related Products