Buy more than* S$200* and get FREE SHIPPING

Brush For Creosote

Purpose
For oil paint, waterproof coating, preservative
Brush Width (mm)
75
Thickness (mm)
15
Material (Trim)
Horse hair
Trim Length (mm)
50
Weight (g)
75
Overall Length (mm)
260
Specification
Creosote
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TPB-445 08294501 10.86 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products