Buy more than* S$200* and get FREE SHIPPING

Pipe Support Brackets

4.67 (3)
Purpose
Available to use it for combination and various uses.
Dimensions W2(mm)
25
Finishing Material
Iron
Thickness (mm)
3.5
Specification
Mouning for vertical pipe
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Number of Holes Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Number of Holes Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
282-1052 - Two holes 131 1PC 1 TPS-T200 08296985 4.99 SGD
In stock
282-0994 2-2176 Two holes 36 1PC 1 TPS-T50 08296994 1.99 SGD
In stock
282-1010 2-2176 Two holes 52 1PC 1 TPS-T75 08297012 1.99 SGD
In stock
282-1036 2-2176 Two holes 85 1PC 1 TPS-T125 08296967 2.99 SGD
In stock
282-0986 2-2176 One hole 28 1PC 1 TPS-T30 08297037 1.99 SGD
In stock
282-1028 2-2176 Two holes 68 1PC 1 TPS-T100 08297021 2.99 SGD
In stock
282-1044 2-2176 Two holes 100 1PC 1 TPS-T150 08296976 5.99 SGD
In stock
282-1001 2-2176 Two holes 46 1PC 1 TPS-T65 08297003 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2017-01-17 20:48:01
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#8297037.
Fixation of small b solar panel
4
From Japan
On 2014-02-28 00:15:30
It is made of iron well, well hole position · external shape · vertical angle are accurately machined and can be used with confidence. I would like you to plated a little more surface rustproofing treatment on luxury. I will recommend it because the accuracy is good.
This review is about item#08296994.
Used for piping support
5
From Japan
On 2012-12-30 09:57:36
It can be used with peace of mind, making it solid. I still do not know the durability.
This review is about item#08297037.

Related Products