Buy more than* S$200* and get FREE SHIPPING

Suspension Band with Vibration Insulator Rubber

5.00 (1)
Dimensions d2 (mm)
M6x25
Dimensions d1 (mm)
W3/8
Dimension W (mm)
25
Dimensions C (mm)
28
Dimension t (mm)
1.8
Finishing Material
I have set the 3 (mm) synthetic rubber and steel.
Specification
Hanging band for indoor piping.
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Phi D Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Phi D Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
73 25A 130 2-2171 282-0897 1PC 1 TPS-304 08296766 -
Discontinued
[x]
77 32A 150 2-2171 282-0901 1PC 1 TPS-305 08296775 -
Discontinued
[x]
70 20A 120 2-2171 282-0927 1PC 1 TPS-311 08296757 -
Discontinued
[x]
67 15A 110 - - 1PC 1 TPS-310 08296741 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pipe support bracket suspension band
5
From Japan
On 2013-11-13 21:49:04
Please also put out for stainless steel for fishing rod receiver production.
This review is about item#08296775.

Related Products