Buy more than* S$200* and get FREE SHIPPING

Pipe Suspension Band

4.00 (1)
Purpose
For piping. It can fix and move freely pipe. Use effectively with such as battledore BT.
2015 Trusco Published Pages
3 1345
2014 TRUSCO Published Page
2-2171
Thickness W (mm)
25
Dimensions C (mm)
25
Dimension t (mm)
1.2
Dimension d (mm)
W3/8
Type
The suspended band
Finishing Material
Iron
Specification
It is a band to hang pipe, and fix it.
...see all>
Product Options
ADD TO CART
Phi D Weight (g) TRUSCO Part Number Compatible Pipe Outside Diameter (phi mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Phi D Weight (g) TRUSCO Part Number Compatible Pipe Outside Diameter (phi mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20A 46 282-0943 27.2 27 1PC 1 TPS-307 08296714 3.99 SGD
Shipped after 2018-02-26
15A 36 282-0935 21.7 25 1PC 1 TPS-306 08296784 3.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To fix the pipe
4
From Japan
On 2017-10-25 22:57:01
Unlike the hinge type, it was comfortable to install even in places with no depth, because it is a set type.
This review is about item#8296714.

Related Products