Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Support Bracket Band

Purpose
Indoor piping standing band. Hard type with 3mm synthetic rubber.
2014 TRUSCO Published Page
2-2173
Mounting Hole Pitch P (mm)
20
Width W (mm)
25
Thickness t (mm)
1.8
Dimension W (mm)
25
Dimensions C (mm)
40
Dimensions B (mm)
20
Dimension t (mm)
1.8
Dimension d (mm)
W1/4x20
Type
Standing band
Finishing Material
Steel electro-galvanized finish
Specification
Use for stack and protection of tube.
...see all>
Product Options
ADD TO CART
Compatible Tube Diameter (inch) Compatible Pipe Diameter (phi mm) Phi D Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Diameter (inch) Compatible Pipe Diameter (phi mm) Phi D Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.23 20A 20A 110 282-0854 1PC 1 TPS-302 08296793 -
Discontinued
[x]
15.88 15A 15A 88 282-0846 1PC 1 TPS-301 08296802 -
Discontinued
[x]
ADD TO CART

Related Products