Buy more than* S$200* and get FREE SHIPPING

Flexible Pipe Cut

2.00 (1)
...see all
Product Options
ADD TO CART
Length (mm) 2015 Trusco Published Pages 2014 TRUSCO Published Page Screw Size TRUSCO Part Number Pipe Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) 2015 Trusco Published Pages 2014 TRUSCO Published Page Screw Size TRUSCO Part Number Pipe Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 3 1335 2-2161 G3/4 276-0738 20 147 1PC 1 TFP-20500 08296644 20.16 SGD
In stock
1000 - - - - 16 176 1PC 1 TFP-131000 08296556 15.72 SGD
In stock
1000 - - G3/4 276-0754 20 222 1pc 1 TFP-201000 08296601 38.94 SGD
In stock
300 - - G3/4 276-0711 20 117 1pc 1 TFP-20300 08296626 18.92 SGD
In stock
200 - - G1/2 276-0649 16 64 1pc 1 TFP-13200 08296662 8.04 SGD
In stock
500 - - G1/2 276-0673 16 106 1pc 1 TFP-13500 08296583 12.20 SGD
In stock
300 3 1335 2-2161 G1/2 276-0657 16 78 1PC 1 TFP-13300 08296565 7.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used as a water supply extension tube to the Panasonic fully automatic cleaning toilet.
2
From Japan
On 2014-08-08 11:35:13
We become indebted to. This time, in exchange for flush toilets, used to direct water flow cleaning type. Although the I wanted to use a small pipe diameter 20mm flexible resistance if possible, Screw diameter of the cap nut is speculated that it is the 20A, I have ordered a 13mm flexible no mistake to 15A. If the screw 15A of 20mm flexible, I would like to again order, Catalog on, you can not see on the net. As soon as possible, or will not get me a screw diameter of 20mm flexible bag nut. It is proposed that if it is possible to display to all means catalog.
This review is about item#08296556.

Related Products