Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

All Stainless Steel Hose Clamp, 14.4mm Width

5.00 (6)
Thickness (mm)
0.58
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Maximum Diameter (phi mm) Minimum Diameter (phi mm) Weight (g) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Maximum Diameter (phi mm) Minimum Diameter (phi mm) Weight (g) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 38 21 23 Screw: SUS305 band and housing: SUS302 1Box(10PC) 1 TH-30016 08291175 28.99 SGD
Shipped after 2018-06-25
- - 179 105 50 Screw: SUS305 band and housing: SUS302 1Box(10PC) 1 TH-30104 08291342 56.99 SGD
Shipped after 2018-10-03
- - 311 238 78 Screw: SUS305 band and housing: SUS302 1Box(10PC) 1 TH-30188 08291376 79.99 SGD
Shipped after 2018-06-25
- - 70 46 30 Screw: SUS305 band and housing: SUS302 1Box(10PC) 1 TH-30036 08291227 33.99 SGD
Shipped after 2018-06-25
- - 27 14 21 Screw: SUS305 band and housing: SUS302 1Box(10PC) 1 TH-30010 08291157 28.99 SGD
Shipped after 2018-06-25
- - 57 33 27 Screw: SUS305 band and housing: SUS302 1Box(10PC) 1 TH-30028 08291202 32.99 SGD
Shipped after 2018-06-25
- - 64 40 29 Screw: SUS305 band and housing: SUS302 1Box(10PC) 1 TH-30032 08291211 32.99 SGD
Shipped after 2018-06-25
- - 32 17 22 Screw: SUS305 band and housing: SUS302 1Box(10PC) 1 TH-30012 08291166 28.99 SGD
Shipped after 2018-06-25
- - 44 21 25 Screw: SUS305 band and housing: SUS302 1Box(10PC) 1 TH-30020 08291184 30.99 SGD
Shipped after 2018-06-25
- - 51 27 26 Screw: SUS305 band and housing: SUS302 1Box(10PC) 1 TH-30024 08291193 30.99 SGD
Shipped after 2018-06-25
- - 216 143 57 Screw: SUS305 band and housing: SUS302 1Box(10PC) 1 TH-30128 08291351 66.99 SGD
Shipped after 2018-06-25
3-1115 252-7537 140 64 42 Screw:SUS305Band&Housing:SUS302 1Box(10PC) 1 TH-30080 08291315 50.99 SGD
Shipped after 2018-10-03
3-1115 252-7529 127 48 40 Screw:SUS305Band&Housing:SUS302 1Box(10PC) 1 TH-30072 08291306 48.99 SGD
Shipped after 2018-06-25
- - 20 11 19 Screw: SUS305 band and housing: SUS302 1Box(10PC) 1 TH-30006 08291132 28.99 SGD
Shipped after 2018-06-25
3-1115 252-7511 114 91 40 Screw:SUS305Band&Housing:SUS302 1Box(10PC) 1 TH-30064 08291297 45.99 SGD
Shipped after 2018-06-25
3-1115 252-7553 165 92 47 Screw:SUS305Band&Housing:SUS302 1Box(10PC) 1 TH-30096 08291333 55.99 SGD
Shipped after 2018-06-25
3-1115 252-7545 152 79 45 Screw:SUS305Band&Housing:SUS302 1Box(10PC) 1 TH-30088 08291324 51.99 SGD
Shipped after 2018-10-02
3-1115 252-7413 76 52 31 Screw:SUS305Band&Housing:SUS302 1Box(10PC) 1 TH-30040 08291236 39.99 SGD
Shipped after 2018-06-25
3-1115 252-7430 89 65 34 Screw: SUS305 Band & Housing: SUS302 1Box(10PC) 1 TH-30048 08291254 42.99 SGD
Shipped after 2018-06-25
3-1115 252-7481 95 71 35 Screw: SUS305 Band & Housing: SUS302 1Box(10PC) 1 TH-30052 08291263 42.99 SGD
Shipped after 2018-06-25
3-1115 252-7502 108 84 38 Screw: SUS305 Band & Housing: SUS302 1Box(10PC) 1 TH-30060 08291281 45.99 SGD
Shipped after 2018-06-26
3-1115 252-7588 254 181 66 Screw: SUS305 Band & Housing: SUS302 1Box(10PC) 1 TH-30152 08291367 70.99 SGD
Shipped after 2018-06-25
3-1115 252-7499 102 78 37 Screw: SUS305 Band & Housing: SUS302 1Box(10PC) 1 TH-30056 08291272 43.99 SGD
Shipped after 2018-06-25
- - 23 13 20 Screw: SUS305 band and housing: SUS302 1Box(10PC) 1 TH-30008 08291141 28.99 SGD
Shipped after 2018-06-25
- - 83 59 33 Screw: SUS305 band and housing: SUS302 1Box(10PC) 1 TH-30044 08291245 41.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Flood of crops
5
From Japan
On 2017-06-08 23:23:30
It is firm and seems to be robust. The quantity is also much cheaper than purchasing individually.
This review is about item#8291157.
Used for ships
5
From Japan
On 2016-05-28 15:01:13
Because it is all stainless steel, rust is also safe
This review is about item#08291211.
Fastening of hose
5
From Japan
On 2015-07-24 09:40:53
It is cheap and easy to use
This review is about item#08291175.
Hose band
5
From Japan
On 2014-08-08 14:23:59
Because it is stainless steel screw so it will not rust even if wet with water so it seems to be safe to use for food relations
This review is about item#08291184.
Attaching the front fender of Ducati (attaching the parts of the motorcycle)
5
From Japan
On 2013-10-03 17:44:23
I feel that the texture is very good, and I think that it is rare to cut even if it is strongly closed.
This review is about item#08291193.
Household pipe tightening motorcycle Burn preventive insulation Also used for tightening
5
From Japan
On 2013-04-06 09:01:31
Things are definitely required Stainless steel Also good price is affordable And company ordering correspondence is also very quick It can be likable very much And if you need something you want to purchase
This review is about item#08291306.

Related Products