Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wire Band

Specification
Screw type wire band bundle
...see all>
Product Options
ADD TO CART
Maximum Diameter (phi mm) Minimum Diameter (phi mm) Wire Diameter (phi mm) Screw Weight (g) Finishing Material Thickness (mm) 2014 TRUSCO Published Page TRUSCO Part Number Tightening Range D (mm) Mass (per box)(g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Diameter (phi mm) Minimum Diameter (phi mm) Wire Diameter (phi mm) Screw Weight (g) Finishing Material Thickness (mm) 2014 TRUSCO Published Page TRUSCO Part Number Tightening Range D (mm) Mass (per box)(g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 33 2 M6x38 21 S42C Uniqlo over rhodium plated 2.0 - - 33 210 1Box(10PC) 1 TWB-38 08291437 12.99 SGD
In stock
67 61 2.3 M6x48 32 S42C UNIQLO over rhodium plated 2.3 3-1118 256-2626 61 320 1Box(10PC) 1 TWB-67 08291464 17.99 SGD
In stock
78 72 2.3 M6x48 34 S42C UNIQLO over rhodium plated 2.3 3-1118 256-2634 72 340 1Box(10PC) 1 TWB-78 08291473 18.99 SGD
In stock
- - 1.8 M5x25 10 S42C UNIQLO over rhodium plated 1.6 3-1118 256-2553 - 100 1Box(10PC) 1 TWB-18 08291394 10.99 SGD
In stock
58 52 2 M6x48 30 S42CUNIQLOoverrhodiumplated 2.3 3-1118 256-2618 52 300 1Box(10PC) 1 TWB-58 08291455 15.99 SGD
In stock
33 29 2 M6x38 19 S42CUNIQLOoverrhodiumplated 2 3-1118 256-2588 29 190 1Box(10PC) 1 TWB-33 08291421 12.99 SGD
In stock
48 43 2 M6x38 23 S42CUNIQLOoverrhodiumplated 2 3-1118 256-2600 43 230 1Box(10PC) 1 TWB-48 08291446 16.99 SGD
In stock
22 18 1.8 M5x30 11 S42C Uniqlo over rhodium plated 1.8 - - 18 110 1Box(10PC) 1 TWB-22 08291403 12.99 SGD
In stock
16 13 1.6 M5x25 9 S42C Uniqlo over rhodium plated 1.6 - - 13 90 1Box(10PC) 1 TWB-16 08291385 11.99 SGD
In stock
25 21 1.8 M5x30 11 S42C Uniqlo over rhodium plated 1.8 - - 21 110 1Box(10PC) 1 TWB-25 08291412 11.99 SGD
In stock
ADD TO CART

Related Products