Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wire Type Hose Band

4.67 (6)
Finishing Material
S42C uni-chromium plating
Specification
Screw type wire band bundle
Application
Optimum fastening bands for general hose pipe factories.
...see all>
Product Options
ADD TO CART
Maximum Diameter (phi mm) Minimum Diameter (phi mm) Wire Diameter (phi mm) Screw Weight (g) TRUSCO Part Number Tightening Range D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Diameter (phi mm) Minimum Diameter (phi mm) Wire Diameter (phi mm) Screw Weight (g) TRUSCO Part Number Tightening Range D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 13 1.6 M5x25 9 252-6565 13 1PC 1 P-TWB-16 08291482 2.99 SGD
In stock
18 14 1.8 M5x30 10 252-6573 14 1PC 1 P-TWB-18 08291491 2.99 SGD
In stock
22 18 1.8 M5x30 11 252-6581 18 1PC 1 P-TWB-22 08291507 2.99 SGD
In stock
25 21 1.8 M5x30 11 252-6590 21 1PC 1 P-TWB-25 08291516 2.99 SGD
In stock
33 29 2.0 M6x38 19 252-6603 29 1PC 1 P-TWB-33 08291525 2.99 SGD
In stock
38 33 2.0 M6x38 21 252-6611 33 1PC 1 P-TWB-38 08291534 2.99 SGD
In stock
48 43 2.0 M6x38 23 252-6620 43 1PC 1 P-TWB-48 08291543 2.99 SGD
In stock
58 52 2.3 M6x48 30 252-6638 52 1PC 1 P-TWB-58 08291552 2.99 SGD
In stock
67 61 2.3 M6x48 32 252-6646 61 1PC 1 P-TWB-67 08291561 3.99 SGD
In stock
78 72 2.3 M6x48 34 252-6654 72 1PC 1 P-TWB-78 08291577 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
good
5
From Japan
On 2017-11-13 19:58:59
I am useful for extension and branching of the field watering hose. It is better if you do not leak the water a little more.
This review is about item#8291507.
Installation of radiator hose
3
From Japan
On 2017-06-25 01:44:30
I tried to use it as a clamp for a radiator hose with an outer diameter of 42 mm However, it was not possible to use it because the minimum tightening was 43 mm. I think that it was good with a minimum 40 mm type. Because radiator hose leaks coolant unless it tightens considerably I had to buy something tightened from the external size.
This review is about item#08291543.
Used to tighten KanaFlex Hose
5
From Japan
On 2016-04-11 13:58:30
I am satisfied because it is a familiar wire type hose band.
This review is about item#08291552.
Used as a rubber hose band
5
From Japan
On 2013-08-19 07:51:08
I think that it can be used as usual as a normal rubber horse band.
This review is about item#08291507.
Car Hose Band
5
From Japan
On 2013-05-02 20:53:59
I was able to order at home and the price was satisfactory.
This review is about item#08291491.
Car hose fixation
5
From Japan
On 2013-04-09 16:19:35
It is very convenient to use a positive driver instead of a minus.
This review is about item#08291507.

Related Products