Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions p (mm) Dimension S (mm) Type Weight (g) Finishing Material TRUSCO Part Number 2015 Trusco Published Pages Accessories 2014 TRUSCO Published Page Compatible Pipe Outside Diameter (phi mm) H(mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions p (mm) Dimension S (mm) Type Weight (g) Finishing Material TRUSCO Part Number 2015 Trusco Published Pages Accessories 2014 TRUSCO Published Page Compatible Pipe Outside Diameter (phi mm) H(mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34 25 U bolt 49 Steel (SWCH) / UNIQLO 285-9611 3 1351 3/8 two nuts 2-2177 21.7 46 15 1PC 1 TSGP-BT15A 08298132 2.99 SGD
In stock
56 30 U bolt 70 Steel (SWCH) / UNIQLO 285-9645 3 1351 3/8 two nuts 2-2177 42.7 64 32 1PC 1 TSGP-BT32A 08298166 2.99 SGD
Shipped after 2018-02-26
62 30 - 80 - 285-9653 - - - 48.6 74 40 1pc 1 TSGP-BT40A 08298175 2.99 SGD
Shipped after 2018-02-26
46 25 - 59 - 285-9637 - - - 34 54 25 1pc 1 TSGP-BT25A 08298157 -
Discontinued
[x]
ADD TO CART

Related Products