Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Channel Brackets
[x]close
All Products
>
Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products
>
Piping, Plumbing Equipment Products
>
Hanging Hooks, Support Brackets
>
Angle and Bracket
Channel Brackets
TRUSCO
Click for images of all products
Anchor Hole (mm)
Phi12x15
Height (mm)
75
Thickness (mm)
4.0
Width (mm)
40
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Long Hole (mm)
Weight (kg)
Length (mm)
TRUSCO Part Number
2015 Trusco Published Pages
2014 TRUSCO Published Page
Type
Finishing Material
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Long Hole (mm)
Weight (kg)
Length (mm)
TRUSCO Part Number
2015 Trusco Published Pages
2014 TRUSCO Published Page
Type
Finishing Material
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
phi11x45
0.6
140
287-2994
-
-
-
-
1pc
1
TKC7-WB014-S
08297387
26.99 SGD
Shipped after 2018-04-23
phi11x45
0.9
200
287-3001
-
-
-
-
1pc
1
TKC7-WB020-S
08297396
36.99 SGD
Shipped after 2018-04-23
phi11x50
1.2
270
287-3010
-
-
-
-
1pc
1
TKC7-WB027-S
08297405
47.99 SGD
Shipped after 2018-04-23
Phi11x30
0.5
100
287-2986
3 1356
2-2181
Channel bracket
Stainless steel (SUS304)
1PC
1
TKC7-WB010-S
08297414
19.99 SGD
Shipped after 2018-04-23
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Piping support for the channel bracket (100-inch) (stainless steel)
TRUSCO
32.99
-
46.99 SGD
Channel Brackets
Akagi
24.99
-
49.99 SGD
100 Type Channel Bracket
TRUSCO
8.99
-
17.99 SGD
(2)
Channel Brackets
TRUSCO
6.99
-
17.99 SGD
Samarium-cobalt magnet round
AS ONE
169.99 SGD
Samarium-cobalt magnet
AS ONE
63.99
-
159.99 SGD
Cap Radiator (Z6)
MAZDA
25.99 SGD
Hanger Rail Bracket
DAIKEN
6.99 SGD
Straight tube lamp changer (push)
DENSAN
249.99 SGD
Multi Angle Bracket
TRUSCO
21.99
-
119.99 SGD
(2)
Face-to-face combined triangle bracket (stainless steel)
TRUSCO
85.99 SGD
>>
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
U-Bolts, Stainless Steel
Osaka Spirit
0.99
-
86.99 SGD
(31)
>>
Category
All Products
>
Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products
>
Piping, Plumbing Equipment Products
>
Hanging Hooks, Support Brackets
>
Angle and Bracket
Related Products
TRUSCO
Steel channel
Stainless steel channel
metal support brackets
anchor hook
metal mounting brackets
duct support
Top