Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Multi Angle Bracket

5.00 (2)
Purpose
The support material of water supply and drainage tube.Support material of air conditioning duct and electrical wiring. Mount of air-conditioning equipment.All supporting material of construction site.
Long Hole (mm)
10 x 25
Needle Diameter (phi mm)
4.5
Finishing Material
Stainless
Dimension (mm)
40 x 40 x 3.0t
Thickness (mm)
3
Specification
2 holes type that can be attained at the same time construction of the stand pipe and lateral pulling pipe.
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Length L1 x L2 (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Length L1 x L2 (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2182 690 x 390 1.7 287-2676 1PC 1 TKLM-WB690-S 08297152 81.16 SGD
Shipped after 2017-05-02
2-2182 810 x 390 1.9 287-2684 1PC 1 TKLM-WB810-S 08297161 94.49 SGD
Shipped after 2017-05-02
2-2182 900 x 510 2.2 287-2692 1PC 1 TKLM-WB900-S 08297177 99.50 SGD
Shipped after 2017-05-02
2-2182 150 x 120 0.4 287-2617 1PC 1 TKLM-WB150-S 08297186 21.20 SGD
Shipped after 2017-05-01
2-2182 510 x 300 1.2 287-2650 1PC 1 TKLM-WB510-S 08297134 61.17 SGD
Shipped after 2017-05-01
- 300 x 210 0.8 287-2633 1PC 1 TKLM-WB300-S 08297116 37.63 SGD
Shipped after 2017-05-01
2-2182 210 x 150 0.5 287-2625 1PC 1 TKLM-WB210-S 08297107 27.38 SGD
Shipped after 2017-05-01
2-2182 390 x 240 1 287-2641 1PC 1 TKLM-WB390-S 08297125 45.28 SGD
Shipped after 2017-05-01
- 600 x 300 1.4 287-2668 1PC 1 TKLM-WB600-S 08297143 67.48 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Support base to place the filtration device
5
From Japan
On 2015-06-19 21:20:23
It looks beautiful, it was strong and refreshing. Is a little expensive, I think that the minute, to do is to long-lasting because the stainless steel of.
This review is about item#08297143.
Piping support
5
From Japan
On 2015-04-22 18:03:30
This such as not even feature but no complaints
This review is about item#08297125.

Related Products