Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

100 Type Channel Bracket

4.00 (2)
Purpose
Water supply and drainage tube. Support material of air conditioning duct and electrical wiring. Mount of air-conditioning equipment. All supporting material of construction site.
Anchor Hole (mm)
phi12x15
Height (mm)
100
Finishing Material
Steel / zinc-plated, passivated
Thickness (mm)
4.5
Width (mm)
50
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Long Hole (mm) Weight (kg) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Long Hole (mm) Weight (kg) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2181 287-2862 phi11x30 0.6 100 1PC 1 TKC1-WB010-U 08297536 8.99 SGD
In stock
2-2181 287-2889 phi11x45 1.2 200 1PC 1 TKC1-WB020-U 08297511 13.99 SGD
In stock
2-2181 287-2897 phi14x50 1.5 270 1PC 1 TKC1-WB027-U 08297527 17.99 SGD
In stock
- - phi11x45 0.8 140 1PC 1 TKC1-WB014-U 08297502 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Adjusting the height of the rear car
3
From Japan
On 2018-04-16 20:50:19
Modified the unicycle to a rear car. Use this bracket to adjust the car height. Because it is not used as the original use, the impression of the product is hard to say anything.
This review is about item#8297536.
Used as a stopper
5
From Japan
On 2015-02-12 09:28:16
I made a lot of effort because the making was good and the delivery was quick.
This review is about item#08297502.

Related Products