Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Channel Brackets

Purpose
Water supply and drainage tube.Support material of air conditioning duct and electrical wiring. Mount of air-conditioning equipment.All supporting material of construction site.
Height (mm)
75
Finishing Material
Steel / UNIQLO plating
Thickness (mm)
4.5
Width (mm)
40
Specification
Type 75 channel bracket. High-precision by press forming. Beautiful and strong surface treatment.
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Long Hole (mm) Anchor Hole (mm) Weight (kg) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Long Hole (mm) Anchor Hole (mm) Weight (kg) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- phi11 x 30 phi12 x 15 0.5 100 287-2943 1PC 1 TKC7-WB010-U 08297572 6.99 SGD
Shipped after 2018-06-25
- phi11 x 45 phi12 x 15 0.9 200 287-2960 1PC 1 TKC7-WB020-U 08297554 12.99 SGD
Shipped after 2018-06-25
2-2181 phi 11 x 45 phi 12 x 15 0.6 140 287-2951 1PC 1 TKC7-WB014-U 08297545 9.99 SGD
Shipped after 2018-06-25
2-2181 phi 11 x 50 phi 12 x 15 1.2 270 287-2978 1PC 1 TKC7-WB027-U 08297563 17.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products