Buy more than* S$200* and get FREE SHIPPING

Safety Bracket

Nail Hole (mm)
phi4.5
Long Hole (mm)
10x25
Size (mm)
40x20x20x3.2t
Thickness (mm)
3.0
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Type Finishing Material Length L1 x L2 (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Type Finishing Material Length L1 x L2 (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 1357 2-2182 Safety bracket Steel / Uniqlo plating 300x210 0.8 287-2722 1PC 1 TKC4-UB300-U 08297597 19.99 SGD
In stock
3 1357 2-2182 Safety bracket Steel / Uniqlo plating 510x300 1.2 287-2749 1PC 1 TKC4-UB510-U 08297615 26.99 SGD
In stock
- - - - 210x150 0.5 287-2714 1pc 1 TKC4-UB210-U 08297581 14.99 SGD
In stock
ADD TO CART

Related Products