Buy more than* S$200* and get FREE SHIPPING

Triangle Bracket

Nail Hole (mm)
phi4.5
Long Hole (mm)
10x25
Finishing Material
Steel / zinc-plated, passivated
Dimension (mm)
40x40x3.2t
Specification
High precision in the press forming. Beautiful and strong surface treatment.
...see all>
Product Options
ADD TO CART
Length L1 x L2 (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length L1 x L2 (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300x300 1.8 1PC 1 TKL4-SB300-U 08297633 44.30 SGD
Shipped after 2017-12-18
360x360 2.5 1PC 1 TKL4-SB360-U 08297642 50.71 SGD
Shipped after 2017-12-21
210x210 1.2 1PC 1 TKL4-SB210-U 08297651 36.67 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products