Buy more than* S$200* and get FREE SHIPPING

L40 Angle with Punching Holes on Both Side, Steel

Long Hole (mm)
11x40
Finishing Material
Steel
Dimension (mm)
40x40x3.2t
Specification
Both hole type. There is phi 4.5 needle hole
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2180 287-2447 15 2100 1Box(5PC) 1 TKL4-W210-U 08297204 149.99 SGD
In stock
- - 20 2400 1Box(5PC) 1 TKL4-W240-U 08297195 219.99 SGD
In stock
ADD TO CART

Related Products