Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Angle

5.00 (1)
Long Hole (mm)
10x25
Needle Diameter (phi mm)
4.5
Finishing Material
Steel
Dimension (mm)
40x40x3.2t
Specification
Both hole type. There is phi 4.5 needle hole
...see all>
Product Options
ADD TO CART
Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 2400 1Box(5PC) 1 TKLM-W240-U 08297231 219.99 SGD
In stock
12 1800 1Box(5PC) 1 TKLM-W180-U 08297247 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At factory repair
5
From Japan
On 2018-03-17 21:26:21
It is used for repair and reinforcement work of the factory. It is useful as a versatile material.
This review is about item#8297247.

Related Products