Buy more than* S$200* and get FREE SHIPPING

Earth Clip, No Rubber, 300A

Clip Ability (mm)
25
Electric Wire Connection
Screwed
Welding Current (A)
100-300
Compatible Electric Wire (mm2)
22-50
Type
Without grip
Weight (g)
370
Overall Length (mm)
140
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TEC-300A 08292216 34.99 SGD
In stock
ADD TO CART

Related Products