Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Steel Welding Rod Dissimilar

4.67 (3)
JIS Standard
JIS Z 3211D309-16
Weight (g)
500
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Core Wire Diameters (mm) Vertical and Upwards Current Range (A) Downward Stick Length (mm) Compatible Board Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Core Wire Diameters (mm) Vertical and Upwards Current Range (A) Downward Stick Length (mm) Compatible Board Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2538 272-3441 2.6 50 to 70 50 to 85 300 4.0 to 7.0 1Pack(20PC) 1 TSS309-265 08292234 36.99 SGD
In stock
- - 2 40 - 60 45 - 65 250 3.0 - 5.0 1Pack(43PC) 1 TSS309-205 08292225 40.99 SGD
In stock
2-2538 272-3450 3.2 65 to 105 70 to 120 350 5.0 to 8.0 1Pack(11PC) 1 TSS309-325 08292243 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
welding
4
From Japan
On 2016-04-07 22:36:21
I do not mind saying good, but the stick is expensive.
This review is about item#08292234.
Welding of stainless steel and steel
5
From Japan
On 2015-11-18 19:56:01
The matching between stainless steel and steel is the best, it will be a very beautiful finish.
This review is about item#08292243.
Repair of mechanical parts
5
From Japan
On 2014-10-08 23:33:48
Although it is possible to weld stainless steel and S45C material (even for low carbon steel), cracks may be generated in the bead portion, but when welded again, cracks do not occur with high probability. It seems that slag releasability is good, welding of castings is also possible.
This review is about item#08292234.

Related Products