Buy more than* S$200* and get FREE SHIPPING

Wedding Rod

4.57 (7)
Purpose
Welding of thin plate, light structure. Welding rod for low voltage welding machine(100V supported). Welding general machine uses soft steel, vehicle, light steel framework, light structure. For sheet iron.
2014 TRUSCO Published Page
2-2537
Color
(Rod end) white
...see all>
Product Options
ADD TO CART
Current Range (A) Downward Core Diameter (phi) JIS Standard Stick Length (mm) Compatible Board Thickness (mm) Weight (g) TRUSCO Part Number Vertical and Upwards Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current Range (A) Downward Core Diameter (phi) JIS Standard Stick Length (mm) Compatible Board Thickness (mm) Weight (g) TRUSCO Part Number Vertical and Upwards Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 to 130 3.2 Z3211D4313 JIS standard products 350 5.0 to 10.0 200 256-1875 70 to 120 1Box(5PC) 1 TST10-322 08292137 6.99 SGD
Shipped after 2018-02-27
20 to 50 1.6 Z3211D4313 JIS standard product 250 2.0 to 4.0 500 256-1816 20 to 50 1Box(78PC) 1 TST10-165 08292094 19.99 SGD
Shipped after 2018-02-26
20 to 45 1.4 Z3211D4313 JIS standard product 250 1.2 to 3.0 500 256-1794 20 to 45 1Box(93PC) 1 TST10-145 08292076 20.99 SGD
Shipped after 2018-02-26
20 to 50 1.6 Z3211D4313 JIS standard product 250 2.0 to 4.0 200 256-1808 20 to 50 1Box(30PC) 1 TST10-162 08292085 9.99 SGD
Shipped after 2018-02-26
20 to 45 1.4 Z3211D4313 JIS standard product 250 1.2 to 3.0 200 256-1786 20 to 45 1Box(36PC) 1 TST10-142 08292146 11.99 SGD
Shipped after 2018-02-26
30 to 60 2.0 Z3211D4313 JIS standard products 250 3.0 to 5.0 500 256-1832 30 to 60 1Box(53PC) 1 TST10-205 08292164 16.99 SGD
Shipped after 2018-02-27
60 to 100 2.6 Z3211D4313 JIS standard products 350 4.0 to 7.0 1000 256-1867 50 to 90 1Box(46PC) 1 TST10-2610 08292173 23.99 SGD
Shipped after 2018-02-26
60 to 100 2.6 Z3211D4313 JIS standard products 350 4.0 to 7.0 200 256-1859 50 to 90 1Box(7PC) 1 TST10-262 08292112 6.99 SGD
Shipped after 2018-02-28
80 to 130 3.2 Z3211D4313 JIS standard products 350 5.0 to 10.0 1000 256-1883 70 to 120 1Box(26PC) 1 TST10-3210 08292121 23.99 SGD
Shipped after 2018-02-26
30 to 60 2.0 Z3211D4313 JIS standard products 250 3.0 to 5.0 1000 256-1841 30 to 60 1Box(108PC) 1 TST10-2010 08292103 28.99 SGD
Shipped after 2018-02-26
30 to 60 2.0 Z3211D4313 JIS standard products 250 3.0 to 5.0 200 256-1824 30 to 60 1Box(20PC) 1 TST10-202 08292155 8.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Substitution of Suzukid
5
From Japan
On 2017-06-05 22:24:16
I am using a tin-lead low voltage welding machine RED-GO, but there was a problem in terms of cost that it could not be welded successfully except for genuine welding rods. This product was for low voltage other than genuine, and cheap and jumped. Welding feels better than genuine. There is no problem with smell.
This review is about item#8292103.
The metal post of the bike step broke.
5
From Japan
On 2016-06-07 01:23:54
I welded the holidays and succeeded in joining metal rods about 10 mm thick. It was the first time, but it went well. I did not think that I would bond this strongly. However, because there was a lot of flux adhesion, it was work while knocking down.
This review is about item#08292146.
Track repair
5
From Japan
On 2015-11-01 18:46:29
I use it for various welding of trucks, but the cheapest one is the best. It can be used well with home welding machines.
This review is about item#08292076.
Welding operation
2
From Japan
On 2015-08-20 16:28:41
It is hard to use for me.
This review is about item#08292085.
Welding w
5
From Japan
On 2015-05-25 22:22:38
Because it is cheap you can use Bang Bang.
This review is about item#08292146.
Small article welding
5
From Japan
On 2014-10-16 17:40:01
I chose by the price, but it is easy to arc, it is sustainable and I am very satisfied.
100 V low voltage welding machine
5
From Japan
On 2013-06-07 07:08:51
100 V welding machine downward welding general mild steel material 4 mm thick used. Arc stability, penetration good, bead is also beautiful.
This review is about item#08292173.

Related Products