Buy more than* S$200* and get FREE SHIPPING

Electrode Holder 300A

Electric Wire Connection
Screwed
Operating Rod Diameter (mm)
1.6 - 6.0
Welding Current (A)
100-300
Compatible Electric Wire (mm2)
22-50
Weight (g)
420
Overall Length (mm)
225
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TEH-300 08292277 35.35 SGD
In stock
ADD TO CART

Related Products