Buy more than* S$200* and get FREE SHIPPING

Holder 500A

2014 TRUSCO Published Page
2-2541
Electric Wire Connection
Screwed
Operating Rod Diameter (mm)
6.0 to 10.0
Welding Current (A)
400-500
Compatible Electric Wire (mm2)
60-80
Weight (g)
610
Overall Length (mm)
255
TRUSCO Part Number
256-2065
Application
To clamp welding rod
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TEH-500 08292286 56.99 SGD
In stock
ADD TO CART

Related Products