Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (m) 2014 TRUSCO Published Page Weight (kg) Material (coating) TRUSCO Part Number Material (conductor) 80% Intermittence 50% Intermittence A Cable Specification - Thickness (mm2) Allowable Current (A) Cable Length (m) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) 2014 TRUSCO Published Page Weight (kg) Material (coating) TRUSCO Part Number Material (conductor) 80% Intermittence 50% Intermittence A Cable Specification - Thickness (mm2) Allowable Current (A) Cable Length (m) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 2-2540 1.6 Conductor for natural rubber 256-1646 Copper wire 135 171 WCT-22 121 5 3 1502 1PC 1 TWC-225 08292593 98.99 SGD
In stock
5 - 2.6 - 256-1671 - 191 241 WCT-38 171 5 - 1pc 1 TWC-385 08292584 169.99 SGD
In stock
20 - 6.4 - 256-1662 - 135 171 WCT-22 121 20 - 1pc 1 TWC-2220 08292557 359.99 SGD
In stock
20 - 10.4 - 256-1697 - 191 241 WCT-38 171 20 - 1pc 1 TWC-3820 08292575 609.99 SGD
Shipped after 2018-01-23
10 - 5.2 - 256-1689 - 191 241 WCT-38 171 10 - 1pc 1 TWC-3810 08292566 329.99 SGD
Shipped after 2018-01-23
10 - 3.2 - 256-1654 - 135 171 WCT-22 121 10 - 1pc 1 TWC-2210 08292541 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2015-01-14 17:57:19
Though what used to be used conventionally deteriorated and hardened, it was hard to handle the cables, but the workability improved very much after the replacement. Flexibility and smooth handling.
This review is about item#08292584.

Related Products