Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Welding Blanket

3.42 (26)
Caution
Not a nonflammable type., Not a nonflammable type.
Purpose
Sparks-proofing materials for welding and cutting, Sparks-proofing materials for welding and cutting
Catch-Phrase
Even though burnt marks remain, it stops the sparks.
Eyelet Inner Diameter (mm)
11
Thickness (mm)
0.3
Material
Double-sided vinyl chloride resin finishing + glass-fiber foundation cloth
...see all>
Product Options
ADD TO CART
Dimension (mm) Dimensions (m) Number of Eyelet Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Dimensions (m) Number of Eyelet Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1000x1000 1x1 4 horizontal: -- 950 / vertical: -- 900 1Sheet 1 1x1 08275784 24.99 SGD
In stock
1,000*2,000 1x2 6 Horizontal: 950 / vertical: 900 1Sheet 1 1*2 08275793 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 6
3 star 2
2 star 1
1 star 7
Review Rating: 3.42
26 Customer Reviews
The reviews are automatic translation.
Thunder's Fire Block
2
From Japan
On 2018-04-04 17:38:56
Purchased as Thunder's sunshade during steel making. When it was used as sputter removal of welding, holes were emptied immediately. I think whether it may be thicker a little more.
This review is about item#8275784.
For the replacement due to the deterioration of the pillars such as the sun
5
From Japan
On 2018-02-16 15:47:29
Because it welds the steel frame in an upright state, it diffuses absolutely. For this reason, we use this "spark sheet" for shutting off combustible materials.
This review is about item#8275793.
When welding
4
From Japan
On 2017-11-03 22:33:48
When welding and using Thunder etc. It is light and useful.
This review is about item#8275793.
Protection around bonfire
5
From Japan
On 2017-05-04 22:11:27
I use it to protect the surrounding things from ash and sparks flying to the surroundings when burning a wood gas stove. It works well.
This review is about item#8275793.
Spark elimination at metal cutting with disc grinder
1
From Japan
On 2017-02-21 02:10:26
If you ask MonotaRO, "This item is a simple sheet to use as a screen and stand up.It is not JIS standard item so there is no data on instant refractory temperature and continuous refractory temperature." This is a spark removal It is not a sheet. It is just a flame retardant seat. Moreover, it is thin and expensive commodity · In fact it is raising the selling price by setting the product name as a spark elimination sheet even with a flame retardant sheet. Therefore, depending on the diameter of the spark, the hole opens to melt. If there is a solid spark-eliminating sheet, it is more reliable than single handed carbon sheet carbon steel sheet. The spotted sheet light of the monoterror also has a note of "It is not suitable for the flying work", but it is thought that the thickness is thin regardless of the spark elimination sheet. Please clearly describe the item description more firmly. In this case, it is cheaper to make the cheap product of the blue seat 2 or 3.
This review is about item#8275784.
Used for underlay of a bonfire stand in a camp
5
From Japan
On 2016-11-24 14:36:01
I use it for underlay of a bonfire table. Even if firewood and charcoal falls, you can easily clean up the ground without burning the ground. There will be no piercing even if the red burn charcoal falls and it is left for a while.
This review is about item#8275784.
I am using it for key construction.
4
From Japan
On 2016-07-07 14:41:03
This item is a repeater.
This review is about item#08275784.
Arc welding
1
From Japan
On 2016-06-29 15:55:36
Unfortunately, it does not seem to be welding oriented. Open with a single shot at the welding fireball.
This review is about item#08275784.
welding
3
From Japan
On 2016-05-12 16:28:37
usually
This review is about item#08275793.
Vehicle maintenance
3
From Japan
On 2016-05-06 09:33:54
It is inexpensive but I use it without problems.
This review is about item#08275784.

Related Products