Buy more than* S$200* and get FREE SHIPPING

Fluorescent Lamp 40W

4.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
12000
Tube Length (mm)
1198
Rated Lamp Power (W)
40
Lights Form
Rapid start
Pipe Diameter (phi mm)
32
Current (A)
0.42
Type
Straight tube fluorescent lamp
Type
40W form
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Daytime white three wavelengths 1Box(10PC) 1 FLR40S-EX-N/M-10P 08433004 -
[x]
3 wavelength daylight 1Box(10PC) 1 FLR40S-EX-D/M-10P 08432995 -
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For factory ceiling lighting
5
From Japan
On 2016-06-10 14:54:49
It is cheap and cospa.
This review is about item#08432995.
Office lighting
3
From Japan
On 2010-09-29 15:47:01
When purchasing 3 boxes and trying to install it, 2 out of 10 articles were found damaged claws. The other two boxes are okay as far as I see. Were you dropping this box somewhere?
This review is about item#08432995.
Used for garage and office
4
From Japan
On 2009-05-06 18:22:07
I am using it side by side with the maker item, but it is the same as the maker item at all. Whether cost reduction is good · · · However, durability is a look at the future.
This review is about item#08432995.

Related Products