Buy more than* S$200* and get FREE SHIPPING

Removable Tape

5.00 (4)
Purpose
Temporary fixing, cutting and pasting, reviewing and positioning of layout of notes, etc. For temporary fixing of tracing paper and films, masking tape etc when coating.
Roll Core Inner Diameter (mm)
76
Adhesive
Acrylics system adhesive material (it sticks and removes and free)
Tape Thickness (mm)
0.051
Tape Length (m)
30
...see all>
Product Options
ADD TO CART
Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 001-8724 1Roll 1 811-3-12 08434413 5.99 SGD
In stock
18 - 1Roll 1 811-3-18 08434422 6.99 SGD
In stock
24 - 1Roll 1 811-3-24 08434431 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Clothing pattern paper production
5
From Japan
On 2017-04-01 18:05:21
I use it when cutting paper pattern. It is useful because you can peel off when repairing cut open spots.
This review is about item#8434413.
Use it when pasting handmade Japanese paper with super thin light depicting something.
5
From Japan
On 2016-10-20 16:53:20
I feel that it is very good where you can paste and reapply without losing a thin Japanese paper.
This review is about item#8434413.
Temporary fixation of envelopes and plastic bags
5
From Japan
On 2016-10-11 19:12:48
Even if it repeats the work of pasting and peeling off, adhesion is fairly strong and it is handy.
This review is about item#8434413.
Temporary fixation of paper box
5
From Japan
On 2012-06-27 16:13:34
After peeling off, no glue residue is left clean. In the case of paper products, some of the paper was torn by masking tape etc, but this was fine.
This review is about item#08434422.

Related Products