Buy more than* S$200* and get FREE SHIPPING

Cushion 4 way stub driver

4.40 (5)
Dimensions (Vetical x Horizontal x Thickness) (mm)
135x85x35
Color
Grip: Orange
Material
Difference between the alternative axis: chrome vanadium steel Grip: elastomer resin
Set Contents
Cushion stubby driver holder both head bit: +1/+2, -5/-6
TRUSCO Part Number
371-5183
Application
Narrow passage where driver cannot enter. Working on a wall.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 TD-110 08433363 9.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products