Buy more than* S$200* and get FREE SHIPPING

Ball-Point Pen, "VERY Raku Bo 0.7"

5.00 (4)
Refill
SA-7N
Ball Tip Diameter(mm)
0.7
Maximum Diameter (phi mm)
10.7
Weight (g)
10.4
Overall Length (mm)
154.5
Thickness (mm)
15.7
...see all>
Product Options
ADD TO CART
Green Purchasing Law Ink Color Mechanism Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Ink Color Mechanism Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Black Connector type 1PC 1 SG10007.24 08434483 1.99 SGD
Shipped after 2018-04-23
Compatible Red Connector type 1PC 1 SG10007.15 08434492 1.99 SGD
Shipped after 2018-04-23
Ideal Blue Cap type 1PC 1 SG10007.33 08434501 1.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Fill in necessary documents.
5
From Japan
On 2017-10-16 08:59:55
Although I purchased it with the recommendation from those who used it, it is handy to write really usefully.
This review is about item#08434483.
For office work and work in the factory
5
From Japan
On 2017-07-07 14:47:42
It is a ballpoint pen we are using as a standard in our company. There is no rubbing of letters, the thickness of letters is just right.
This review is about item#08434483.
When creating documents
5
From Japan
On 2016-07-31 23:32:01
The ink comes out smoothly, and the writing taste is good. In addition, even if the rubber of the part to which the fingertip hits is written, it may be difficult to get tired.
This review is about item#08434483.
Fill out a booklet
5
From Japan
On 2013-08-28 17:07:25
What's more easy to write is what's more.
This review is about item#08434483.

Related Products