Buy more than* S$200* and get FREE SHIPPING

Ball-Point Pen 0.7mm

4.83 (12)
Refill
SA-7CN
Ball Tip Diameter(mm)
0.7
Weight (g)
8.7
Overall Length (mm)
140.2
...see all>
Product Options
ADD TO CART
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm) Type Green Purchasing Law Ink Color Mechanism Maximum Diameter (phi mm) Thickness (mm) Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm) Type Green Purchasing Law Ink Color Mechanism Maximum Diameter (phi mm) Thickness (mm) Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11x15.6x140.2 Knock type Fit Black Expression knock - - Transparent light blue 1PC 1 SN10007T.8 87097796 1.99 SGD
In stock
11x15.6x140.2 Knock type Fit Black Expression knock - - Transparent green 1PC 1 SN10007T.6 87097787 1.99 SGD
In stock
11x15.6x140.2 Knock type Fit Black Expression knock - - Transparent Pink 1PC 1 SN10007T.13 87097762 1.99 SGD
In stock
11x15.6x140.2 Knock type Fit Black Expression knock - - Transparent blue 1PC 1 SN10007T.33 87097771 1.99 SGD
In stock
- - Compatible Black Knock type 11 15.6 - 1PC 1 SN10007.24 08434517 1.99 SGD
In stock
- - Compatible Red Knock type 11 15.6 - 1PC 1 SN10007.15 08434526 1.99 SGD
In stock
- - Compatible Blue Knock type 11 15.6 - 1PC 1 SN10007.33 08434535 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Employee writing instrument
5
From Japan
On 2018-01-19 17:05:37
The writing taste is good, the ink pool and faintness are also this price. It is a preeminent feeling preeminence. Because it is a knock type, clothes can not get dirty when carrying around It is useful because it does not eliminate the cap.
This review is about item#8434517.
When filling in the document
5
From Japan
On 2017-10-16 09:00:16
Although I purchased it with the recommendation from those who used it, it is handy to write really usefully.
This review is about item#8434517.
Clerical work
4
From Japan
On 2017-07-25 16:24:55
I am satisfied with the affordable amount of money because it is 0.7 mm and the tip is thin and I can fill in small documents.
This review is about item#8434526.
Write a letter
5
From Japan
On 2017-07-17 18:41:42
It's slippery and easy to write, but now it's warm, so what if I'm cold?
This review is about item#8434517.
Clerical work
5
From Japan
On 2017-07-04 14:50:01
It is thin in writing. It's cheap and the arrival is fast as well.
This review is about item#8434517.
For all documents
5
From Japan
On 2017-04-20 14:45:01
I am using this ballpoint pen for many years from the ease of writing and ease of purchase. Basically, I use it as a replacement core, but there is a misplacement etc. at the place of departure and so we need to replenish the main body
This review is about item#8434517.
Office work
5
From Japan
On 2015-11-28 15:50:57
In large volume purchase, I would like a discount.
This review is about item#08434517.
Office work
5
From Japan
On 2015-05-07 16:12:18
I have also used other companies' equivalent products, but this is the easiest to have, writing comfort is smooth and easy to use. It is also hard to become a duma.
This review is about item#08434535.
For office use
5
From Japan
On 2013-11-14 11:54:05
It is easy to write without ink irregularity. Confirm that the ink is not interrupted till the end.
This review is about item#08434517.
Used for regular work of employees
4
From Japan
On 2013-05-10 13:55:42
Because it is easier to write and easy to use at reasonable prices, we have permanent
This review is about item#08434517.

Related Products