Buy more than* S$200* and get FREE SHIPPING

A grinding wheel (No. 1)

3.50 (4)
Purpose
General steel, cast iron, carbon steel (raw material)
Bond
Vitrified bond
Abrasive Material
A
...see all>
Product Options
ADD TO CART
Hardness Hole Diameter (phi mm) Thickness (mm) Grain Size Compatible Shape Grain Size, Hardness Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness Hole Diameter (phi mm) Thickness (mm) Grain Size Compatible Shape Grain Size, Hardness Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
P 12.7 16 36 Double-headed grinder No. 1 (flat) 36P 150 33[2000]   1Sheet 1 S010029 08433406 18.99 SGD
In stock
P 25.4 32 36 Double-headed grinder No. 1 (flat) 36P 305 33[2000]   1Sheet 1 S010209 08433634 99.99 SGD
Shipped after 2018-02-28
N 15.88 19 46 Double-headed grinder No. 1 (flat) 46N 205 40[2400]   1Sheet 1 S010087 08433442 35.99 SGD
In stock
P 15.88 19 60 Double-headed grinder No. 1 (flat) 60P 205 40[2400]   1Sheet 1 S010095 08433467 35.99 SGD
In stock
P 25.4 25 60 Double-headed grinder - 60P 255 33[2000] *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 S010179 08433582 58.99 SGD
Shipped after 2018-02-28
P 25.4 25 36 Double-headed grinder - 36P 305 33[2000] *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 S010192 08433607 80.99 SGD
Shipped after 2018-02-28
P 25.4 32 24 Double-headed grinder - 24P 305 33[2000] *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 S010201 08433616 119.99 SGD
Shipped after 2018-02-28
P 31.75 50 24 Double-headed grinder - 24P 355 33[2000] *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 S010240 08433704 209.99 SGD
Shipped after 2018-02-28
P 12.7 13 36 Double-headed grinder - 36P 125 33[2000] *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 S010004 08433397 17.99 SGD
Shipped after 2018-02-28
P 25.4 19 36 Double-headed grinder - 36P 205 40[2400]   1Sheet 1 S010104 08433476 35.99 SGD
In stock
P 25.4 32 36 Double-headed grinder - 36P 255 33[2000] *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 S010182 08433591 76.99 SGD
Shipped after 2018-02-28
P 25.4 32 60 Double-headed grinder - 60P 305 33[2000] *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 S010223 08433661 99.99 SGD
Shipped after 2018-02-28
N 25.4 38 36 Double-headed grinder - 36N 305 33[2000] *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 S010228 08433686 109.99 SGD
Shipped after 2018-02-28
P 25.4 19 60 Double-headed grinder - 60P 205 40[2400] *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 S010119 08433494 41.99 SGD
Shipped after 2018-02-28
N 19.05 25 36 Double-headed grinder - 36N 255 33[2000] *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 S010149 08433503 63.99 SGD
Shipped after 2018-02-28
P 25.4 38 24 Double-headed grinder - 24P 305 33[2000] *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 S010471 08433677 109.99 SGD
Shipped after 2018-02-28
P 25.4 25 36 Double-headed grinder - 36P 255 33[2000] *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 S010166 08433546 63.99 SGD
Shipped after 2018-02-28
N 25.4 25 46 Double-headed grinder - 46N 255 33[2000] *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 S010170 08433555 58.99 SGD
Shipped after 2018-02-28
P 25.4 25 24 Double-headed grinder - 24P 255 33[2000] *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 S010157 08433521 58.99 SGD
Shipped after 2018-02-28
N 25.4 25 36 Double-headed grinder - 36N 255 33[2000] *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 S010163 08433537 89.99 SGD
Shipped after 2018-02-28
N 25.4 32 46 Double-headed grinder - 46N 305 33[2000] *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 S010216 08433643 99.99 SGD
Shipped after 2018-02-28
P 25.4 25 46 Double-headed grinder - 46P 255 33[2000] *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 S010171 08433564 58.99 SGD
Shipped after 2018-02-28
N 25.4 25 60 Double-headed grinder - 60N 255 33[2000] *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 S010178 08433573 58.99 SGD
Shipped after 2018-02-28
N 25.4 32 36 Double-headed grinder - 36N 305 33[2000] *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 S010207 08433625 99.99 SGD
Shipped after 2018-02-28
P 25.4 32 46 Double-headed grinder - 46P 305 33[2000] *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 S010218 08433652 99.99 SGD
Shipped after 2018-02-28
P 25.4 38 36 Double-headed grinder - 36P 305 33[2000] *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 S010230 08433695 109.99 SGD
Shipped after 2018-02-28
P 31.75 50 36 Double-headed grinder - 36P 355 33[2000] *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 S010242 08433713 209.99 SGD
Shipped after 2018-02-28
P 12.7 16 46 Both head grinder No. 1 (flat) 46P 150 33[2000]   1Sheet 1 S010470 08433415 18.99 SGD
In stock
N 15.88 19 36 Both head grinder No. 1 (flat) 36N 205 40[2400]   1Sheet 1 S010082 08433424 35.99 SGD
In stock
P 15.88 19 36 Double-head grinder No. 1 (flat) 36P 205 40[2400]   1Sheet 1 S010084 08433433 35.99 SGD
In stock
P 15.88 19 46 Double-head grinder No. 1 (flat) 46P 205 40[2400]   1Sheet 1 S010088 08433451 35.99 SGD
In stock
N 25.4 19 46 Double-head grinder No. 1 (flat) 46N 205 40[2400]   1Sheet 1 S010111 08433485 35.99 SGD
Shipped after 2018-02-28
P 19.05 25 36 Both head grinder No. 1 (flat) 36P 255 33[2000]   1Sheet 1 S010151 08433512 58.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Because it is for personal use double-head grinding, it can be used for a while until the next purchase ....
5
From Japan
On 2015-09-14 06:35:28
I still used the old wheel and bought it as a spare.
This review is about item#08433467.
Polishing of cast material
4
From Japan
On 2014-08-27 20:51:43
It is used for grinder polishing of malleable cast iron material, the rough grinding stone works more quickly as a cast product.
This review is about item#08433677.
Grinder work
3
From Japan
On 2014-06-11 19:00:49
The price is likely to be.
This review is about item#08433424.
Rough cutting of cutlery etc.
2
From Japan
On 2012-02-20 22:14:34
I do not know why, but there is polishing power on the side. It is not surprising a bit. Often it is somewhat missing compared to other manufacturers, and it is easy to get clogged unless you put a dresser on occasion.
This review is about item#08433521.

Related Products