Buy more than* S$200* and get FREE SHIPPING

Ball-Point Replacement Core SA7N

3.75 (4)
Material (tip)
Stainless steel
Ball Diameter (mm)
0.7
Maximum Diameter (phi mm)
3
Weight (g)
1.2
Overall Length (mm)
143.5
Type
Oil-based
...see all
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 SA7N.24 08443041 1.47 SGD
In stock
Red 1PC 1 SA7N.15 08443057 1.35 SGD
In stock
Blue 1PC 1 SA7N.33 08443066 0.73 SGD
Shipped after 2017-10-02
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Picking operation
3
From Japan
On 2017-09-12 15:09:36
Because it is multiplayer, to use it, it is advantageous to have a core replacement cost.
This review is about item#8443057.
For memo writing
3
From Japan
On 2015-10-18 17:57:15
Purchased as a pilot ballpoint pen compatible product. Personally I like the taste of pilot products, so I would like you to enhance the range of pilot products.
This review is about item#08443041.
Write a letter
4
From Japan
On 2014-06-19 18:51:59
I will appreciate it because I will use the replacement core in large quantities.
This review is about item#08443057.
Writing work
5
From Japan
On 2010-03-01 22:43:07
Since it is difficult to obtain the change single core unexpectedly, we can buy it and be saved.
This review is about item#08443066.

Related Products