Buy more than* S$200* and get FREE SHIPPING

Ball-Point Replacement Core SA7CN

4.67 (3)
Material (tip)
Stainless steel
Ball Diameter (mm)
0.7
Maximum Diameter (phi mm)
3
Weight (g)
1
Overall Length (mm)
121
Type
Oil-based
Compatible
SA-150D, SN-80, SN-101EW, SD-108, SS-1021, SN-100-07, SD-507GG-1P, SD-608GG-1P
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 SA7CN.24 08443075 0.71 SGD
Shipped after 2017-12-18
Red 1PC 1 SA7CN.15 08443084 0.77 SGD
Shipped after 2017-12-18
Blue 1PC 1 SA7CN.33 08443093 0.70 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As a stationary item to the office
5
From Japan
On 2017-03-23 15:35:33
There are many people who lose it when distributing the main body, which leads to cost reduction by passing the replacement core when it is used up.
This review is about item#8443075.
I use the office as well as the site
4
From Japan
On 2014-09-18 13:23:22
0.7 easy to use, easy to write, so useful
This review is about item#08443075.
Clerical work
5
From Japan
On 2014-08-08 13:09:21
I am using this replacement core ballpoint pen for nearly 10 years. The writing comfort is also smooth without breaking the line, and when putting out another ball pen when it runs out, complaints came from the employee. Because we are enforcing the use of replacement core, we are also saved costly. By the way I get a free shipping fee in a little ... When I say it is bulk buying!
This review is about item#08443075.

Related Products