Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Boots

2.38 (13)
Material (toe core)
steel, Made of steel
Material (inner)
Sweat hosiery, Absorbing sweat knitgoods
Foot Width
3E, 3E
Standard Weight (g/1 leg)
790 (L size), 790 (L size)
Material (Skin)
rubber, Rubber
Length (cm)
37.0, 37.0, 37.0
Color
Black (gloss), Black (those with gloss)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 ZD-892 08434727 46.99 SGD
In stock
1Pair 1 ZD-892 08434736 42.99 SGD
In stock
1Pair 1 ZD-892 08434745 42.99 SGD
In stock
1Pair 1 ZD-892 08434754 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 2
2 star 1
1 star 6
Review Rating: 2.38
13 Customer Reviews
The reviews are automatic translation.
Mowing
4
From Japan
On 2017-07-20 13:37:38
I feel heavy that a core metal enters the toe. We want light weight
This review is about item#8434745.
Decontamination work
3
From Japan
On 2016-06-24 13:04:25
I have not used it yet, but anyway, I think that durability is the best because it is a mountain work. It was unusual for black boots to have a cover and I felt it looked very good. I'm looking forward to durability.
This review is about item#08434745.
On-site work at company (outdoor)
4
From Japan
On 2016-02-15 06:24:29
Comfort, feeling is very good, but the size is a bit bigger, somewhat difficult to walk
This review is about item#08434727.
Winter work
4
From Japan
On 2015-03-01 12:50:21
Because the material is soft, I think that it is easy to wear.
This review is about item#08434745.
Outdoor work in winter and dog walking
1
From Japan
On 2014-04-06 20:50:24
The heel wears off in a month. I also held a booth of 980 yen at home center for 3 months
This review is about item#08434745.
On a rainy day or a disaster
5
From Japan
On 2014-01-24 16:57:22
Although ordinary boots are sold at home centers, etc., this is cheap for places where there is little danger such as claming harvest, but for such work as disasters, such safety boots are absolutely necessary. It is a three-piece set of Kabu, helmet, safety boots.
This review is about item#08434745.
Field work
1
From Japan
On 2013-12-01 13:29:33
It is difficult to waterproof. Water gets stuck in in a week after I start using it. The shoe sole also decreases very early. Sorry. . . .
This review is about item#08434745.
Cleaning in aquarium
2
From Japan
On 2012-11-07 14:34:18
Durability of shoe foot rubber is low. Rubber cracking and drilling occur in a short period of time. If you think about the price you can not expect durability, but I would like to manufacture with more durable hard rubber.
This review is about item#08434736.
For rainy days, work for outdoor work
1
From Japan
On 2012-02-20 20:17:26
Water has entered before I have used it many times. Although others have also purchased it together, there is no one currently wearing for the same reason. Although it is cheap in terms of price, this product can not be bought again.
This review is about item#08434745.
Standing work at the water field
1
From Japan
On 2012-02-01 17:10:48
From the first day of use flooded from the bottom and can not be used at all Shoes before shoes are more waterproof than ordinary shoes Ripped products
This review is about item#08434736.

Related Products