Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Tool Box

4.60 (5)
Inside Dimension (Length x Width x Height) (mm)
400x196x146
Outer Dimensions (Length L x Width W x Height H) (mm)
460x265x233
Weight (kg)
1.5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-4600 07066017 44.66 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Tool tray
5
From Japan
On 2013-05-13 20:08:42
Very there is depth, easy to store.
This review is about item#07066017.
At that time of the home, to save the tool or the like, which were purchased at that time, as a tool tray, and r be used.
4
From Japan
On 2012-10-23 20:40:32
That equip a little more size, that have selected and, I think that is good.
Mainly tool tray
4
From Japan
On 2012-10-01 18:37:09
If fallen below the price a little more, it is easy to purchase. (Also match those of the size difference)
This review is about item#07066017.
Sealing construction for tool tray
5
From Japan
On 2011-11-29 17:42:44
First durable, handy to also have storage height. The inner lid also L-type is surprisingly convenient, it can be out of the bottom of the tool without removing. Facing the buckle is excellent.
This review is about item#07066017.
It was purchased as a toolbox of DIY.
5
From Japan
On 2009-06-22 11:53:41
Also the size of just good, is the variety enters likely. You can also be removed and can be also the lid be opened from both sides when open. So just bought I do not know durability but is so Ease of use in even cheaper simple price.
This review is about item#07066017.

Related Products