Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Combined Hammer Replacement Type

4.33 (3)
Purpose
Plastic surfaces: for assembling wood product and work keeping clearance. Metal surface:nail beating around 40 mm, Plastic surfaces: for assembling wood product and work keeping clearance. Metal surface:nail beating around 40 mm
Head Height (mm)
27
Material (handle)
Glass fiber, PP, TPR
Head Width (mm)
83
Head Diameter (phi mm)
24.5
Weight (g)
325
Material (Body)
S50C, nylon
Overall Length (mm)
278
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1034630 08434666 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
This is convenient
5
From Japan
On 2016-08-04 19:57:45
I had both Praghan and iron hang in the tool box, so there was such a simple and convenient thing, very satisfied
This review is about item#08434666.
Do-it-yourself
3
From Japan
On 2016-04-05 14:54:07
To be cunning
This review is about item#08434666.
Hit anyway
5
From Japan
On 2013-04-24 15:19:20
Purchased to hit various items. Therefore, I wanted a combination with Pula. I am thankful that the tip can be replaced.
This review is about item#08434666.

Related Products