Buy more than* S$200* and get FREE SHIPPING

DIC Helmet A-01

5.00 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For protection from falling of flying objects, for protection from falling, and for electricity.
Impact Absorption Liner (Polystyrene Foam)
Available
Outer Dimensions (Length L x Width W x Height H) (mm)
280x227x145
Weight (g)
395
Specification
Hook type SP one-touch chinstrap (SP-NP3) standard installation
...see all
Product Options
ADD TO CART
Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ABS plastic White 1PC 1 A-01 07322603 -
Discontinued
[x]
ABS plastic Yellow 1PC 1 A-01 07322612 31.47 SGD
In stock
ABS resin Blue 1PC 1 A-01 07322621 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
For disaster prevention
5
From Japan
On 2016-04-27 17:14:55
It is nice to lightly. Fluorescent reflective tape was attached to clean.
This review is about item#07322603.
On-site work.
5
From Japan
On 2015-11-04 17:27:55
It is bad breathability.
This review is about item#07322603.
The demolition site
5
From Japan
On 2015-09-02 11:21:52
Lighter than I thought, it may be wearing comfort. Because listen also adjusted in the back of the belt portion, it is wearing stable.
This review is about item#07322603.
Tree work
5
From Japan
On 2015-02-19 20:06:05
Individuals buy used. Than conventional ones, is a good fit. Work with peace of mind can be.
This review is about item#07322603.
Electrical Contractors
5
From Japan
On 2011-09-30 16:41:11
It is very easy to use with lighter than those that were previously used. I was saved because was able to buy cheaply.
This review is about item#07322603.
Electrical construction
5
From Japan
On 2011-07-28 18:53:21
I was able to buy cheaply.
This review is about item#07322603.

Related Products