Buy more than* S$200* and get FREE SHIPPING

USB Flash Memory

4.57 (7)
...see all>
Product Options
ADD TO CART
Memory Capacity Interface OS Support Outside Dimension (mm) Weight (g) Accessories Storage Capacity (GB) Body Weight (g) Transfer Speed (Mbps) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Memory Capacity Interface OS Support Outside Dimension (mm) Weight (g) Accessories Storage Capacity (GB) Body Weight (g) Transfer Speed (Mbps) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Windows10/8/7 - - - 8 14 - 1pc 1 PC-MUFD-8GB 66576728 -
Discontinued
[x]
- - Windows10/8/7 - - - 4 14 - 1pc 1 PC-MUFD-4GB 66576712 -
Discontinued
[x]
2GB USB ver.2.0(USB1.1 upward compatibility) Windows Me/2000/XP/Vista 55 X 19 x 11 (with cap on) 14 Neck strap - - 480:USB2.0 12:USB1.1 1PC 1 PC-MUFD-2GB 09349462 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2018-06-21 14:42:42
It is exactly the same size, inexpensive, durability seems to be problematic, so I think that I will order next time.
This review is about item#66576712.
Sharing data only within the laboratory of the university
4
From Japan
On 2018-05-11 16:44:17
It is impressive that 4 GB flash memory can be purchased at this price. We will use it for data security management in the laboratory.
This review is about item#66576712.
Win Xp generation older PC (2 GB)
4
From Japan
On 2017-05-25 16:07:50
This size (2 GB) is precious in workplaces where Windows Xp and 2000 are still active. It is easy to break as USB plug-in part is not resin-molded but it is supported by solder of wiring .. so handling is cautionful.
This review is about item#9349462.
Data storage
5
From Japan
On 2016-10-17 09:54:10
The price is cheap, because it is a rotary type cover rather than a cap, it is easy to use and satisfied.
This review is about item#9349462.
Save backup of machine tool program etc
5
From Japan
On 2015-09-23 14:56:00
Also comes with a strap very useful.
This review is about item#09349462.
Image transfer in manufacturing process
5
From Japan
On 2014-12-02 17:09:02
It looks nice and the cover can be durable.
This review is about item#09349462.
Data division (utilization as folders)
4
From Japan
On 2014-10-02 13:26:44
Compact and simple, the cover is strong and good.
This review is about item#09349462.

Related Products