Buy more than* S$200* and get FREE SHIPPING

Plastic Zip Bag Stand Type Aluminum

4.62 (26)
Material
Aluminum
Specification
Stand type
...see all>
Product Options
ADD TO CART
TRUSCO Part Number AS ONE Part Number Caution Purpose Base Configuration Dimensions (Over Zipper + Below Zipper x Bag Width + Gazette Width)(mm) Operating Temperature Range (deg C) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number AS ONE Part Number Caution Purpose Base Configuration Dimensions (Over Zipper + Below Zipper x Bag Width + Gazette Width)(mm) Operating Temperature Range (deg C) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
381-3347 - - - PET12/SPE15/AL7/SPE20/BPE60 32+100x80x25 5 to 85 0.114 1Pack(50Sheet) 1 AL-8 39547505 11.99 SGD
In stock
- 1-6541-05 It cannot be used for a liquid. For full dampproof packing PET12/SPE15/AL7/SPE20/BPE60 32+420x300+60 5 to 85 0.15 1Pack(25Sheet) 1 AL-30L 33163103 65.99 SGD
In stock
- 1-6541-06 It cannot be used for a liquid. For full dampproof packing PET12/SPE15/AL7/SPE20/BPE60 32+480x340+60 5 to 85 0.15 1Pack(25Sheet) 1 AL-34L 33163112 76.99 SGD
In stock
- - It cannot be used for a liquid. For full dampproof packing PET12/SPE15/AL7/SPE20/BPE60 32+115x90+28 5 - 85 0.114 1Pack(50Sheet) 1 AL-9 08434937 12.99 SGD
In stock
- - It cannot be used for a liquid. For full dampproof packing PET12/SPE15/AL7/SPE20/BPE60 32+160x100+30 5 - 85 0.114 1Pack(50Sheet) 1 AL-10 08434946 17.99 SGD
In stock
- - It cannot be used for a liquid. For full dampproof packing PET12/SPE15/AL7/SPE20/BPE60 32+170x110+33 5 - 85 0.114 1Pack(50Sheet) 1 AL-11 08434955 20.99 SGD
In stock
- - It cannot be used for a liquid. For full dampproof packing PET12/SPE15/AL7/SPE20/BPE60 32+180x120+35 5 - 85 0.114 1Pack(50Sheet) 1 AL-12 08434964 23.99 SGD
In stock
- - It cannot be used for a liquid. For full dampproof packing PET12/SPE15/AL7/SPE20/BPE60 32+190x130+37 5 - 85 0.114 1Pack(50Sheet) 1 AL-13 08434973 25.99 SGD
In stock
- - It cannot be used for a liquid. For full dampproof packing PET12/SPE15/AL7/SPE20/BPE60 32+200x140+41 5 - 85 0.114 1Pack(50Sheet) 1 AL-14 08434982 27.99 SGD
In stock
- - It cannot be used for a liquid. For full dampproof packing PET12/SPE15/AL7/SPE20/BPE60 32+210x150+45 5 - 85 0.114 1Pack(50Sheet) 1 AL-15 08434991 30.99 SGD
In stock
- - It cannot be used for a liquid. For full dampproof packing PET12/SPE15/AL7/SPE20/BPE60 32+230x160+47 5 - 85 0.114 1Pack(50Sheet) 1 AL-16 08435007 36.99 SGD
In stock
- - It cannot be used for a liquid. For full dampproof packing PET12/SPE15/AL7/SPE20/BPE80 32+260x180+53 5 - 85 0.114 1Pack(50Sheet) 1 AL-18 08435016 45.99 SGD
In stock
- - It cannot be used for a liquid. For full dampproof packing PET12/SPE15/AL7/SPE20/BPE80 32+280x200+58 5 - 85 0.114 1Pack(50Sheet) 1 AL-20 08435025 54.99 SGD
In stock
- - It cannot be used for a liquid. For full dampproof packing PET12/SPE15/AL7/SPE20/BPE100 32+300x220+64 5 - 85 0.114 1Pack(50Sheet) 1 AL-22 08435034 65.99 SGD
In stock
- - It cannot be used for a liquid. For full dampproof packing PET12/SPE15/AL7/SPE20/BPE100 32+340x240+70 5 - 85 0.114 1Pack(50Sheet) 1 AL-24 08435043 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 4
3 star 3
2 star 0
1 star 0
Review Rating: 4.62
26 Customer Reviews
The reviews are automatic translation.
Refilling animal feed
5
From Japan
On 2018-04-10 11:24:48
Good product with excellent light shielding property and hermeticity. I repeat order the same product.
This review is about item#08435034.
As a wood grass powder container for green juice
5
From Japan
On 2017-11-02 16:19:22
I finally decided the size to fit. I hope to be able to stick the seal manually to the bag, (position) easily. Do I have to make a mold, do I?
This review is about item#8434937.
Packaging of goods
5
From Japan
On 2017-07-17 11:42:43
There is not much need, the number of lots is smaller than those of the manufacturer's products, and the price is reasonable.
This review is about item#33163112.
Dog food putting
5
From Japan
On 2017-03-04 07:17:56
This size is not easy, I use it for 3.5 kg. If it was 4 kg, the laminate was impossible. Although the price is a bit high, I think if you can purchase it a little as if it's useless as a small quantity type.
This review is about item#33163103.
Storage of pressed flowers
5
From Japan
On 2017-01-25 09:35:45
Since it can protect pressed flowers from ultraviolet rays and the outside air, it can be saved because colors can be saved without changing.
This review is about item#33163112.
Storage of tea leaves powder
3
From Japan
On 2016-11-07 21:28:13
The best size was 50 g of tea leaves. I was concerned that letters are contained on the front and back.
This review is about item#8434937.
Product preservation
5
From Japan
On 2016-09-29 16:12:00
It was a product as expected. Because it is for storage, it may be opened and resealed, and if the gore part has a slightly longer product, it is the highest.
This review is about item#8435025.
Packing of dog food
5
From Japan
On 2016-09-06 15:43:22
I got 1.8 kg. I am looking for somewhat cheaper one and 5 kilograms to go in, but this one was only expensive and it was solid and I could use it with confidence.
This review is about item#8435043.
Packaging of goods
3
From Japan
On 2016-08-13 10:22:59
I am thankful that you can sell it in a small number. But, even if you want to reduce costs, it will cost more, so it is hard to find out what is cheap at any moment. Together with objects of other sizes, there are discounts if there are more than a few. I am glad if there is something to say.
This review is about item#8434964.
As an outer bag of goods
4
From Japan
On 2016-05-27 15:06:23
It is very solid making. I put a lidded bottle in, but there is a sense of security. (I do not know yet because I bought the blocking ability ,,,,)
This review is about item#08434955.

Related Products