Buy more than* S$200* and get FREE SHIPPING

Plastic Zip Bag Bottom Open Type

4.62 (8)
Caution
It cannot be used for a liquid.
Purpose
For full dampproof packing
Base Configuration
PET12/SPE15/AL7/SPE15/BPE40
Material
Aluminum
Specification
Bottom open type
...see all
Product Options
ADD TO CART
Dimensions (Over Zipper + Below Zipper x Bag Width)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Over Zipper + Below Zipper x Bag Width)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20+120x85 1Pack(50Sheet) 1 AL-D 08435052 10.99 SGD
Shipped after 2017-03-27
20+140x100 1Pack(50Sheet) 1 AL-E 08435061 13.03 SGD
Shipped after 2017-03-27
20+170x120 1Pack(50Sheet) 1 AL-F 08435077 17.71 SGD
Shipped after 2017-03-27
20+200x140 1Pack(50Sheet) 1 AL-G 08435086 22.19 SGD
Shipped after 2017-03-27
20+240x170 1Pack(50Sheet) 1 AL-H 08435095 29.75 SGD
Shipped after 2017-03-27
20+280x200 1Pack(50Sheet) 1 AL-I 08435104 37.20 SGD
Shipped after 2017-03-27
20+340x240 1Pack(50Sheet) 1 AL-J 08435113 51.21 SGD
Shipped after 2017-03-27
20+400x280 1Pack(50Sheet) 1 AL-K 08435122 65.98 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
When the sample production
5
From Japan
On 2016-08-31 17:09:31
There is no problem with the product basis is the price is a good bit more down.
This review is about item#08435086.
Storage of the sample
5
From Japan
On 2016-08-08 21:07:16
We use the vacuum shield machine.
This review is about item#8435104.
Save such as prototype raw materials
5
From Japan
On 2015-03-09 09:26:58
Those easy to contain moisture, ideal for storing to prevent moisture. Moreover, strong and, can be used many times. Variation is also abundant, has come in handy. It is a big satisfaction.
This review is about item#08435086.
Buy feed
4
From Japan
On 2015-02-20 14:09:49
Although particular problem is not you to the product, those who have a cut at the cut line if it is after the pouch, seems to be easy to use.
This review is about item#08435104.
Kintoki ginger powder sale
5
From Japan
On 2014-12-15 06:17:01
It lets me conveniently to use. If there customer is a little more convenient method used the powder, I would like to think of the future.
This review is about item#08435077.
Storage of the makeup water to the storage and sheet of those impregnated in cotton thing that was applied to cosmetics
5
From Japan
On 2014-09-29 16:43:03
Which was stored in aluminum chuck bag, rich in air-tightness, has excellent stability such as moisture loss. In addition, it is easy confirmation of the use of property since it opened at any time when needed.
This review is about item#08435086.
For small portions of dry food in the home of cat
5
From Japan
On 2014-01-27 17:32:08
I did not have a degassing Schiller, with a round soldering iron can be sealed, utility value enough has been much enhanced.
This review is about item#08435095.
It was a mistake to buy. I think the stand type and try to buy in order to put the powder.
3
From Japan
On 2013-09-25 16:55:45
The bottom portion from the image of the image was misunderstood as falling a lot of spread to the side. Therefore, without you have as it is, I'm happy as long as possible, such as returned goods.
This review is about item#08435104.

Related Products