Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Combination Padlock,Leisure Lock

3.00 (2)
Key Storage Size (mm)
31 x 81 (opening width 5.4)
Dimension (mm)
137.5x55x13.4
Material
Shackle part: stainless steel dial portion : zinc alloy, main body finish chrome-plated: chain zinc alloy, paint finish: Stainless steel 5mm thickness
Application
key storage at home, companies, etc. Property in real estate business. To pass key at motor pool, etc. at outside ours.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 V2-S5 (Blue) 08435637 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Apartment key management
2
From Japan
On 2016-03-01 11:13:20
Overall it is compact and good, but the touch is too tight and easy to drop. The most problematic thing is that the key storage space is too small. In most cases, the key is attached with a small key chain, but it must be removed and added only to the key. I regret that I will return it.
This review is about item#08435637.
Because the entrance is an auto lock, it is a key keeping for when I left without a key.
4
From Japan
On 2015-08-03 14:53:47
The design is also clean, small, so it is not bulky, and making is solid. The setting method was as described and there was no problem. Space enters only one key, but it is satisfying because it meets the purpose.
This review is about item#08435637.

Related Products