Buy more than* S$200* and get FREE SHIPPING

Film Labels for Ink Jet Printers

5.00 (3)
Surface Mounting
No cut
Basis Weight (g/m2)
Main body of the label: 194 Protective film: 230
Paper Thickness (mm)
Label body: 0.102(total thickness 0.152) Protective film thickness: 0.050(total thickness 0.230)
Label Dimension (1 Sheet) mm
297x210
Size
A4
Color
White
Material
PET film
Compatible
Color ink jet printer (pigment ink and dye-based inks)
Specification
High adhesion, glossy
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(3Set) 1 KJ-OD101W-3 08435734 13.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Store of pop and decoration
5
From Japan
On 2013-10-21 02:51:53
Easy and convenient. Protective sheet was also stick them without fail from the first time. Use in weather-beaten does not have to, it is also in the wet tissue good because it is cleaning of no-store hesitation.
This review is about item#08435734.
Name plate and notice board
5
From Japan
On 2012-05-19 08:43:09
It is used in a place lined with aluminum thin plate and exposed to outdoor sunlight / weather and rain, but it is durable and there is no such thing as the protective film hurting or water soaking. It is handy because it can be produced easily and color riding is also very good. It fades slightly in about 3 years, but it does not become so bad.
This review is about item#08435734.
Used instead of nameplate. Even a small number can be manufactured immediately.
5
From Japan
On 2011-05-04 12:03:31
It is free from discomfort and can be made with free design. It will not peel off so far.
This review is about item#08435734.

Related Products