Buy more than* S$200* and get FREE SHIPPING

Tape Glue Dot Liner

4.58 (31)
Purpose
[Blue] Sticks firmly type [Yellow] Easy to remove. For temporary fixing on documents and labels.
Tape Length (m)
16
Tape Width (mm)
8.4
...see all>
Product Options
ADD TO CART
Compatible Green Purchasing Law Adhensiveness Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Green Purchasing Law Adhensiveness Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Compatible Strong adhesion Nail substitute type. 1PC 1 Ta-DM400N-08 08435804 4.99 SGD
Shipped after 2018-01-22
- Ideal Weak adhesion nail substitute type. 1PC 1 Ta- DM401N-08 08435813 4.99 SGD
Shipped after 2018-01-22
TA-DM400N-08 - Strong adhesion Refill tape 1PC 1 TA-D400N-08 34973057 3.99 SGD
Shipped after 2018-01-22
Tarr DM401N-08 - Weak adhesion Packed refill tape 1PC 1 Tarr D401N-08 34973066 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 26
4 star 1
3 star 1
2 star 2
1 star 1
Review Rating: 4.58
31 Customer Reviews
The reviews are automatic translation.
For office use
5
From Japan
On 2017-11-23 15:16:29
Unlike liquid glue, the flap of the envelope does not shrink or wrinkle It looks good as it can be sealed perfectly and it is useful
This review is about item#8435804.
Clerical work
5
From Japan
On 2017-09-20 18:59:56
The price was attractive and I bought it. I am using it for office work. It is satisfactory enough.
This review is about item#34973057.
In case of needing to add information on materials Use for preparation of distribution texts of training sessions
5
From Japan
On 2017-09-10 16:36:09
It is very convenient to paste additional information on the page of text to be distributed at workshops.
This review is about item#8435804.
Office work
4
From Japan
On 2017-07-21 16:03:17
I think that it can be used without any problem I think that it is still better than the one of 100 yen shop
This review is about item#8435804.
For attachment
5
From Japan
On 2017-07-01 14:50:09
The glue of the glue is also good, easy to use. It is convenient for refilling
This review is about item#34973057.
Attach receipt etc.
5
From Japan
On 2017-06-06 10:36:28
Because the necessary minimum amount comes out, you can stick it out neatly without glue overflowing or pasting paper.
This review is about item#8435804.
Envelope gluing
5
From Japan
On 2017-03-02 07:20:32
Because it is cheaper than a mass merchandise store / stationery shop, it is absolutely ridiculous. I will also purchase it next time.
This review is about item#34973057.
Envelope sealing
5
From Japan
On 2016-09-27 21:38:12
I tried using other similar items, but this was the best usability.
This review is about item#8435804.
Clerical work
5
From Japan
On 2016-06-02 16:49:52
I do not want my hands to get dirty
This review is about item#34973057.
When invoices, invoices, etc., close envelopes
5
From Japan
On 2016-06-02 14:57:41
Beautifully attached to the envelope, you can stick it beautifully. It was also very easy to exchange. I am repeating now and placing an order.
This review is about item#34973057.

Related Products